Beli ball valve 1 1 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  2. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  3. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  4. Kitz Ball Valve
    51%
    Mulai

    Rp309.900

  5. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  6. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  7. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  8. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  9. Kitz 400 Series Brass Ball Valve (Standard Bore) Th Series
    Mulai

    Rp719.900

    Kitz 400 Series Brass Ball Valve (Standard Bore) Th Series
    atribut:
    • Handle Length D (mm): 110
    • Overall Length (mm): 82
    • Material: Brass (C3771BE)
    • Height (mm): 58
    • Nominal Diameter (mm): 42.7
    • Nominal Diameter A: 32
    • Nominal Diameter B: 1.25
  10. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  11. Sankyo Ball Valve 3PC
    Rating:
    20% of 100
    (1)
    Mulai

    Rp169.900

    Sankyo Ball Valve 3PC
    atribut:
    • Material: Stainless Steel SS316
    • End Connection: Screwed or Buttweld
    • Pressure (psi): 1000 W.O.G
    • Ball: SS316
    • Body: SS316
    • Bolt: SS304
    • Bolt Washer: SS304
    • Cap: SS316
    • Gland Nut: SS304
    • Handle: SS304
    • Hex Nut: SS304
    • Lock Device: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
  12. Kitz Ball Valve Eco Ball
    Mulai

    Rp269.900

    Kitz Ball Valve Eco Ball
    atribut:
    • Shape: Straight
    • Material (Main Unit): C3771BE
    • Ball Material: C3771BE + Ni-Cr plating
    • Handle Type: Lever type
    • Material (Handle): SUS430
    • Material (O-ring): FKM
    • Material (ball seat): PTFE
    • Material (stem): C3604BD
    • Maximum Operating Pressure (MPa): 4. 12 (normal temperature water, oil, gas), 0. 98 (150°C or less water, oil, gas)
    • Method: Floating
    • Suitable fluid: Water, oil, gas
    • Type of Connection: Screw-in type
  13. Onda PVC Valve (Stop Kran)
    Mulai

    Rp16.900

    Onda PVC Valve (Stop Kran)
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  14. KOVA Ball Valve
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  15. VOYLET Ball Valve
    Mulai

    Rp39.900

    VOYLET Ball Valve
    atribut:
    • Body Material: Full Brass
    • Handle Material: Stainless Steel
  16. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
Daftar Harga ball valve 1 1 2 Terbaru October 2026
Sherlock Ball Valve KuninganRp109.900
Kitz Brass Ball Valve Standard Bore T SeriesRp429.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp149.900
Kitz Ball ValveRp309.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Onda Ball Valve (Stop Kran)Rp109.900
Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)Rp309.900
Sherlock Brass (Kuningan) Ball ValveRp109.900
Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) SeriesRp269.900
Kitz 400 Series Brass Ball Valve (Standard Bore) Th SeriesRp719.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)